Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OT125FT3 ABB Disconnect Switches, 3P SW 125A NF DOOR MTD IEC
OT125FT3 ABB Disconnect Switches, 3P SW 125A NF DOOR MTD IEC
Description
Disconnect Switches, Series
3P SW 125A NF DOOR MTD IEC
Specifications
Specifications
Manufacturer Part Number
OT125FT3
Manufacturer
ABB
Family Series
ABB Disconnect Switches
Description
3-pole, front operated, door mounted, switch-diconnector / non-fusible diconnect switch with front protected clamp terminals, handle and shaft are not included
Poles
3
Current Rating
125 A
AC Voltage
600 VAC
Mounting
Door
Fusible
No
Comments
1SCA105060R1001
Net Weight
0.915 lbs
Gross Weight
0.97 lbs
OT125FT3
ABB Disconnect Switches