Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT16B2A1-180
DISCONNECT SWITCH KIT, 3-P, 16A/600V
MFG Item Number
OT16B2A1-180
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT SWITCH KIT, 3-P, 16A/600V
Specifications
Specifications
| Manufacturer Part Number |
OT16B2A1-180 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
DISCONNECT SWITCH KIT, 3-P, 16A/600V INCLft.S SWITCH, SELECTOR HANDLE & 5mm X 180mm SHAFT, UL508 LISTED |
| Poles |
3 |
| Current Rating |
16 A |
| AC Voltage |
600 VAC |
| Net Weight |
0.515 lbs |
| Gross Weight |
0.515 lbs |
OT16B2A1-180
ABB Disconnect Switches