OT60F3C
ABB Disconnect Switches, SWITCHLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT60F3C ABB Disconnect Switches, SWITCHLINE Series, 3P 60A UL98 MANUAL XFER SW

MFG Item Number
OT60F3C

OT60F3C ABB Disconnect Switches, SWITCHLINE Series, 3P 60A UL98 MANUAL XFER SW

MFG Item Number
OT60F3C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SWITCHLINE Series
Item #
OT60F3C
3P 60A UL98 MANUAL XFER SW

SWITCHLINE Series Information

  • 16~100 Amps
  • 600VAC Maximum
  • UL; CSA Approved
  • 3 or 4 Poles
  • Door Mounted
ABB SwitchLine non‑fusible transfer switches are available up to 100A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Compact Size

Videos

Specifications

Specifications
Manufacturer Part Number OT60F3C
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Description OT60F3C CHANGE-OVER SWITCH, Handle and shaft need to be ordered separately, Open transition
Poles 3
Enclosed No
Current Rating 60 A
AC Voltage 600 VAC
Operator Type Pistol - Black
Mounting DIN, Panel
Comments Change-Over/Transfer Switch, Direct Mounted Handle
Net Weight 1.825 lbs
Gross Weight 2.05 lbs