OT63F3C
ABB Disconnect Switches, SWITCHLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OT63F3C ABB Disconnect Switches, SWITCHLINE Series, CHANGE OVER SWITCH
MFG Item Number
OT63F3C

OT63F3C ABB Disconnect Switches, SWITCHLINE Series, CHANGE OVER SWITCH

MFG Item Number
OT63F3C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SWITCHLINE Series
Item #
OT63F3C
CHANGE OVER SWITCH

SWITCHLINE Series Information

  • 16~100 Amps
  • 600VAC Maximum
  • UL; CSA Approved
  • 3 or 4 Poles
  • Door Mounted
ABB SwitchLine non‑fusible transfer switches are available up to 100A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Compact Size

Videos

Specifications

Specifications
Manufacturer Part Number OT63F3C
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Description Handle and shaft has to be ordered separately
Poles 3
Enclosed No
Current Rating 60 A
AC Voltage 600 VAC
Operator Type Pistol - Black
Mounting DIN, Panel
Comments Change-Over/Transfer Switch, Direct Mounted Handle
Net Weight 1.22 lbs
Gross Weight 1.42 lbs
Alternatives
22003006
22003006
Socomec Disconnect Switches, SIRCO M Series