Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTPN40FP ABB Disconnect Switches, SOLID NEU OT16-40
OTPN40FP ABB Disconnect Switches, SOLID NEU OT16-40
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
OTPN40FP |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
OTPN40FP NEUTRAL TERMINAL |
| Current Rating |
40 A |
| Comments |
1SCA104997R1001 |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
OTPN40FP
ABB Disconnect Switches