OXP10X148
ABB Disconnect Switches, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OXP10X148 ABB Disconnect Switches, OHB Series, HANDLE OPERATOR SHAFT, 5.8IN LON
MFG Item Number
OXP10X148

OXP10X148 ABB Disconnect Switches, OHB Series, HANDLE OPERATOR SHAFT, 5.8IN LON

MFG Item Number
OXP10X148
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, OHB Series
Item #
OXP10X148
HANDLE OPERATOR SHAFT, 5.8IN LON

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Family Series ABB Disconnect Switches, OHB Series
Manufacturer ABB
Product Series OHB
Manufacturer Part Number OXP10X148
Description Operating Shaft, 10mmSq x 148mmL, For Use with Pistol Style Handle
Type Operating Shaft
For Use With Pistol Handle
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Alternatives
OXP10X225
OXP10X225
ABB Disconnect Switches, OHB Series
OXP10X500
OXP10X500
ABB Disconnect Switches, OHB Series