Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OXP10X700 ABB Disconnect Switches, PSTL SHAFT 10X700 27.6
MFG Item Number
OXP10X700
OXP10X700 ABB Disconnect Switches, PSTL SHAFT 10X700 27.6
MFG Item Number
OXP10X700
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
OXP10X700 |
| Description |
Operating Shaft, 10mm Square X 700mm For Use Only With Pistol Type Handle |
| Type |
Operating Shaft |
| For Use With |
Pistol Handle |
| Net Weight |
1.23 lbs |
| Gross Weight |
1.23 lbs |
OXP10X700
ABB Disconnect Switches