Impact Series Information
| Manufacturer Part Number | P10086LP |
|---|---|
| Manufacturer | Integra |
| Product Series | Impact |
| Family Series | Integra Enclosures, Impact Series |
| Description | Low profile hinge, Integrated latch and int mtg flange |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P, NEMA 3S |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 6 " |
| Approvals | CE, UL |
| Comments | Low Profile hinge |
| Net Weight | 4 lbs |
| Gross Weight | 3.23 lbs |