Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P3008EG Unistrut Strut, Channel Nut w/o Spring, 3/8in.-16, EG
P3008EG Unistrut Strut, Channel Nut w/o Spring, 3/8in.-16, EG
This item cannot be canceled or returned
Description
Channel Nut w/o Spring, 3/8in.-16, EG
Specifications
Specifications
| Manufacturer Part Number |
306564 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut w/o Spring, 3/8in.-16, EG |
| Style |
Springless Nut |
| Trade Size |
3/8-16 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.0888 lbs |
| Net Weight |
0.0888 lbs |