Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADR11-21 Blackburn, a T & B Brand Terminals, ADR Series, AL 2CNDTR 1HL MOUNT 14-1/0 1/4B TP
ADR11-21 Blackburn, a T & B Brand Terminals, ADR Series, AL 2CNDTR 1HL MOUNT 14-1/0 1/4B TP
Description
AL 2CNDTR 1HL MOUNT 14-1/0 1/4B TP
- For use on Copper and Aluminum Conductors
- Tin Plated for Low Contact Resistance
- Easy Installation, No Tools Required
Specifications
Specifications
| Manufacturer Part Number |
ADR11-21 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ADR |
| Family Series |
Blackburn, a T & B Brand Terminals, ADR Series |
| Description |
Type ADR-ALCUL Two-Conductor, One-Hole Mount, Conductor Range 14 AWG-1/0 Str, Length 1-15/32 Inches, Width 1-31/32 Inches, Height 25/32 Inch, 1/4 Inch Bolt Hole, Tin Plated |
| Wire Size Range |
14-1/0 AWG |
| Number of Conductors |
2 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.07 lbs |
ADR11-21
Blackburn, a T & B Brand Terminals, ADR Series