Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PAM1 Edwards Signaling Programmable Logic Controllers, Relay - 24V Ac/Dc Or 120V Ac
PAM1 Edwards Signaling Programmable Logic Controllers, Relay - 24V Ac/Dc Or 120V Ac
Description
Programmable Logic Controllers, Series
Relay - 24V Ac/Dc Or 120V Ac
Specifications
Specifications
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Programmable Logic Controllers |
| Manufacturer Part Number |
PAM1 |
| Description |
Relay - 24V Ac/Dc Or 120V Ac |
| Accessory Type |
Relay Module |
| Approvals |
UL |
| Net Weight |
0.84 lbs |
| Gross Weight |
0.84 lbs |
PAM1
Edwards Signaling Programmable Logic Controllers