G4ODC5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G4ODC5 Opto 22 I/O Modules, G4 Series, G4 DC Output 5-60 VDC, 5 VDC Logic
MFG Item Number
G4ODC5

G4ODC5 Opto 22 I/O Modules, G4 Series, G4 DC Output 5-60 VDC, 5 VDC Logic

MFG Item Number
G4ODC5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, G4 Series
Item #
G4ODC5
G4 DC Output 5-60 VDC, 5 VDC Logic

G4 Series Information

Specifications

Specifications
Manufacturer Part Number G4ODC5
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Description G4 DC Output 5-60 VDC, 5 VDC Logic
Color Orange
Input Current 12 mA
Output Voltage 5-60 VDC
Turn-On Time 0.0001 s
Turn-Off Time 0.00075 s
Approvals CE, CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.07 lbs
Alternatives
C4ODC
C4ODC
Crydom I/O Modules, C4 Series