PB3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PB3 Wiegmann Enclosures, PB Series, N4 30.5 MM 3 PB ENCL 8X3.2X2.7 CS -GRAY
MFG Item Number
PB3

PB3 Wiegmann Enclosures, PB Series, N4 30.5 MM 3 PB ENCL 8X3.2X2.7 CS -GRAY

MFG Item Number
PB3
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, PB Series
Item #
PB3
N4 30.5 MM 3 PB ENCL 8X3.2X2.7 CS -GRAY

PB Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 30.5 mm Holes
PB Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PB3
Manufacturer Wiegmann
Product Series PB
Family Series Wiegmann Enclosures, PB Series
Description N4 30.5 MM 3 Pushbutton Enclosure 8X3.2X2.7 Carbon Steel - Gray
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 9 "
Nominal Width 4 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
1435C
1435C
Hammond Manufacturing Enclosures, 1435 Series
PB3
PB3
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series
PSL3
PSL3
Wiegmann Enclosures, PSL Series