Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PC1008 Stahlin Enclosures, PolyStar Series, Enclosure, 11.41in.Hx10.68in.Wx6.36in.D,
PC1008 Stahlin Enclosures, PolyStar Series, Enclosure, 11.41in.Hx10.68in.Wx6.36in.D,
This item cannot be canceled or returned
Description
Enclosures, PolyStar Series
Enclosure, 11.41in.Hx10.68in.Wx6.36in.D,
PolyStar Series Information
Specifications
Specifications
| Manufacturer Part Number |
PC1008 |
| Manufacturer |
Stahlin |
| Product Series |
PolyStar |
| Family Series |
Stahlin Enclosures, PolyStar Series |
| Description |
Enclosure, 11.41in.Hx10.68in.Wx6.36in.D, N4X, Polycarbonate, Hinged Clamped Cover, Less Inner Panel |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
4.31 lbs |
| Gross Weight |
4.5 lbs |
PC1008
Stahlin Enclosures, PolyStar Series