PolyStar Series Information
| Manufacturer Part Number | PC606 |
|---|---|
| Manufacturer | Stahlin |
| Product Series | PolyStar |
| Family Series | Stahlin Enclosures, PolyStar Series |
| Description | Enclosure, 7.41in.Hx8.68in.Wx5.84in.D, N4X Polycarbonate, Hinged Clamped Cover, Less Inner Panel |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Latch |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height | 6 " |
| Nominal Width | 6 " |
| Nominal Depth | 5 " |
| Approvals | CSA, UL |
| Net Weight | 2.325 lbs |
| Gross Weight | 2.79 lbs |