Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PCMB-1 Panduit Wire Identification, Pre-Printed Marker Books Series, StrongHold PCMB-1 Pre-Printed Wire Mark
PCMB-1 Panduit Wire Identification, Pre-Printed Marker Books Series, StrongHold PCMB-1 Pre-Printed Wire Mark
This item cannot be canceled or returned
Description
Pre-Printed Marker Books Series
StrongHold PCMB-1 Pre-Printed Wire Mark
Pre-Printed Marker Books Series Information
Convenient, pocket‑sized book Markers are perforated and can be torn in half to mark both ends of conductors Terminal block markers are included to properly identify connectors Ten pages of markers per book Temperature Range: ‑50 F to 170 F (‑46 C to 77 C)
Specifications
Specifications
Manufacturer Part Number
PCMB-1
Manufacturer
Panduit
Product Series
Pre-Printed Marker Books
Family Series
Panduit Wire Identification, Pre-Printed Marker Books Series
Description
StrongHold PCMB-1 Pre-Printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years outdoor UV Resistance, oil and abrasions. They can also be torn in half to label
Material
Vinyl
Material Description
Cloth
Color
White
Application
General & Industrial
Comments
45 Markers Each Legend
Net Weight
0.125 lbs
Gross Weight
0.1405 lbs
PCMB-1
Panduit Wire Identification, Pre-Printed Marker Books Series