PCMB-8
Panduit Labels, Pre-Printed Marker Books Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCMB-8 Panduit Labels, Pre-Printed Marker Books Series, StrongHold PCMB-8 Pre-Printed Wire Mark

MFG Item Number
PCMB-8

PCMB-8 Panduit Labels, Pre-Printed Marker Books Series, StrongHold PCMB-8 Pre-Printed Wire Mark

MFG Item Number
PCMB-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Pre-Printed Marker Books Series
Item #
PCMB-8
StrongHold PCMB-8 Pre-Printed Wire Mark

Pre-Printed Marker Books Series Information

  • Convenient, pocket‑sized book
  • Markers are perforated and can be torn in half to mark both ends of conductors
  • Terminal block markers are included to properly identify connectors
  • Ten pages of markers per book
  • Temperature Range: ‑50 F to 170 F (‑46 C to 77 C)

Specifications

Specifications
Manufacturer Part Number PCMB-8
Manufacturer Panduit
Product Series Pre-Printed Marker Books
Family Series Panduit Labels, Pre-Printed Marker Books Series
Description StrongHold PCMB-8 Pre-Printed Wire Marker Books are conveniently pocket-sized and contain wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years and are designed to withstand various outdoor environments. They can also be torn
Application General & Industrial
Material Type Vinyl
Material Description Cloth
Text Color Black
Background Color White
Label Height 1.38 "
Label Width 0.22 "
Comments 6, 4, 2 Markers Each Legend
Net Weight 0.125 lbs
Gross Weight 0.135 lbs