Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PCPU Macromatic Protection Relays, PCP Series, Phase Revesal Relay, 190-500VAC
PCPU Macromatic Protection Relays, PCP Series, Phase Revesal Relay, 190-500VAC
This item cannot be canceled or returned
Description
Protection Relays, PCP Series
Phase Revesal Relay, 190-500VAC
Protect Against Phase Reversal only Compact Plug in Case Full Fault Indication 10A SPDT The PCP series relays continuously monitor all voltages of a three phase system. They are used to protect motor and equipment from expensive damage due to phase reversal.
Specifications
Specifications
Manufacturer Part Number
PCPU
Manufacturer
Macromatic
Product Series
PCP
Family Series
Macromatic Protection Relays, PCP Series
Description
Phase Revesal Relay, 190-500VAC 8-Pin Circ Base, SPDT 10A Output (No Phase Loss Protection)
Phase
3
Voltage
125 V, 250 V, 277 V, 30 V
Line Voltage
190-500 V
Current Rating
10 A
Hi Pwr (Over Vltg) Trip
No
Variable Point Trip
No
Restart Delay (Sec)
1 s
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Mounting
Plug-In
Output Relay
SPDT
Approvals
CE, cURus, UL
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0.245 lbs
Gross Weight
0.25 lbs
PCPU
Macromatic Protection Relays, PCP Series