Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PFAG4 Series Information
| Manufacturer Part Number | PFA30000LG |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | PFAG4 |
| Family Series | Hammond Manufacturing Fans, PFAG4 Series |
| Description | 8in. EXHAUST FILTER T12 |
| Material | ABS-FR |
| Application | Exhaust Filter |
| Approvals | CSA, cULus |
| Comments | 91% Filtration Efficiency;Light Gray |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |