SF200PH5X5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SF200PH5X5 Eaton Circuit Breakers, Shaft 200mm use w/Size 1 Pistol 5X5
MFG Item Number
SF200PH5X5

SF200PH5X5 Eaton Circuit Breakers, Shaft 200mm use w/Size 1 Pistol 5X5

MFG Item Number
SF200PH5X5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SF200PH5X5
Shaft 200mm use w/Size 1 Pistol 5X5

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number SF200PH5X5
Description Eaton rotary disconnect shaft extension for external handle,Shaft for PH1 handle, H-Frame,Shaft extension,30A,Shaft extensions for external handles,R4/R9,Handle type: PH1
Accessory Type Shaft
Comments 200 mm
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
14010532
14010532
Socomec Disconnect Switches
14010520
14010520
Socomec Circuit Breakers
14010540
14010540
Socomec Circuit Breakers