Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PHB2N4XF Eaton Circuit Breakers, Pistol BLK Size 2 N4/4X for Frnt oper
PHB2N4XF Eaton Circuit Breakers, Pistol BLK Size 2 N4/4X for Frnt oper
This item cannot be canceled or returned
Description
Pistol BLK Size 2 N4/4X for Frnt oper
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PHB2N4XF |
| Description |
Eaton rotary disconnect external front pistol handle,Front pistol handle,60-400A,Black,NEMA 4/4X,D/E-Frame,External handles,NEMA 4/4X,Handle type: PH2 |
| Accessory Type |
Pistol Handle |
| Current Rating |
60-400 A |
| Comments |
Black, Size 2 |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.25 lbs |
PHB2N4XF
Eaton Circuit Breakers