SF320PH15X12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SF320PH15X12 Eaton Circuit Breakers, Shaft 320mm use w/size 3OR4 Pistol 15X12
MFG Item Number
SF320PH15X12

SF320PH15X12 Eaton Circuit Breakers, Shaft 320mm use w/size 3OR4 Pistol 15X12

MFG Item Number
SF320PH15X12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SF320PH15X12
Shaft 320mm use w/size 3OR4 Pistol 15X12

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number SF320PH15X12
Description Eaton rotary disconnect shaft extension for external handle,Shaft extensiosn for pistol handle,Shaft extension,600-1200A,320mm 12.6 in,Shaft extensions for external handles,R9
Accessory Type Shaft
Comments 320 mm
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
14011540
14011540
Socomec Disconnect Switches
14011532
14011532
Socomec Circuit Breakers