Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PHR2N12F Eaton Circuit Breakers, Pistol Red Size 2 N3R/12 for Frnt oper
PHR2N12F Eaton Circuit Breakers, Pistol Red Size 2 N3R/12 for Frnt oper
Description
Pistol Red Size 2 N3R/12 for Frnt oper
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PHR2N12F |
| Description |
Eaton rotary disconnect external front pistol handle,Front pistol handle,100-400A,Red/yellow,NEMA 1/3R/12,D/E-Frame,External handles,NEMA 1/3R/12,Handle type: PH2 |
| Accessory Type |
Pistol Handle |
| Current Rating |
100-400 A |
| Comments |
Red, Size 2 |
| Net Weight |
0.56 lbs |
| Gross Weight |
0.56 lbs |
PHR2N12F
Eaton Circuit Breakers