PJR110A
Syrelec, Brand of Crouzet Control Relays, JR Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PJR110A Syrelec, Brand of Crouzet Control Relays, JR Series, Alternating Relay, 8-Pin, 110VAC
MFG Item Number
PJR110A

PJR110A Syrelec, Brand of Crouzet Control Relays, JR Series, Alternating Relay, 8-Pin, 110VAC

MFG Item Number
PJR110A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, JR Series
Item #
PJR110A
Alternating Relay, 8-Pin, 110VAC

JR Series Information

  • SPDT or DPDT Control Relay
  • Duplex Alternating Current
  • 10 A Rated
  • Externally Controlled
  • LED Status Indicators
The electronic alternating relay is designed to replace mechanical style devices used in control applications requiring a duplexing or alternating action of the control circuits to operate pumps, compressors, etc.


Specifications

Specifications
Manufacturer Part Number PJR110A
Manufacturer Syrelec, Brand of Crouzet Control
Product Series JR
Family Series Syrelec, Brand of Crouzet Control Relays, JR Series
Description Alternating Relay, 8-Pin, 110VAC Coil, 8-Pin Circular Base, SPDT 10A Output
Coil Voltage 110 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration SPDT
Status Indicator Yes
Approvals CSA, UL
Net Weight 0.165 lbs
Gross Weight 0.19 lbs
Alternatives
ARP41S
ARP41S
Littelfuse Relays, ARP Series