PLM6502
Littelfuse Protection Relays, PLM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLM6502 Littelfuse Protection Relays, PLM Series, Voltage Monitor, 240V, 3 Phase,

MFG Item Number
PLM6502

PLM6502 Littelfuse Protection Relays, PLM Series, Voltage Monitor, 240V, 3 Phase,

MFG Item Number
PLM6502
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PLM Series
Item #
PLM6502
Voltage Monitor, 240V, 3 Phase,

PLM Series Information

  • Protects against phase loss & reversal; & under & unbalanced voltages
  • 8‑pin plug‑in base
  • Adjustable low voltage trip point
  • Factory fixed unbalance & trip delay
  • Line voltages 200 to 480VAC in 3 ranges
  • Isolated, 10A, SPDT output contacts
The PLM Series continuously measures the voltage of each of the three phases. The PLM Series uses a microcontroller circuit design that senses undervoltage, voltage unbalance, phase loss, and phase reversal. Protection is assured when regenerated voltages are present. Both delta and wye systems can be monitored; no connection to neutral is required.

Videos

Specifications

Specifications
Manufacturer Part Number PLM6502
Manufacturer Littelfuse
Product Series PLM
Family Series Littelfuse Protection Relays, PLM Series
Description Voltage Monitor, 240V, 3 Phase, 5pct. Voltage Unbalance, 2 Second Trip Delay
Phase 3
Voltage 240 V
Current Rating 10 A
Detection Phase Loss
Voltage Unbalance % 5 %
Time Delay Trip (Sec) 2 s
Type of Display LED Status Indicator
Mounting Plug-In
Approvals CSA, UR
Comments Adjustable Low Voltage Trip Point
Net Weight 0.23 lbs
Gross Weight 0.275 lbs
Alternatives
PMPU
PMPU
Macromatic Protection Relays, PMP Series
PLM6405
PLM6405
Littelfuse Protection Relays, PLM Series
PLM6805
PLM6805
Littelfuse Protection Relays, PLM Series