Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PLR Series Information
| Manufacturer Part Number | PLS240A |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | PLR |
| Family Series | Littelfuse Protection Relays, PLR Series |
| Description | Reverse Phase Relay, 208/240V, SPDT Output, 8-Pin Octal Base |
| Phase | 3 |
| Voltage | 208 V, 240 V |
| Current Rating | 10 A |
| Hi Pwr (Over Vltg) Trip | Yes |
| Voltage Unbalance % | 4-10 % |
| Type of Display | LED Status Indicator |
| Mounting | Plug-In |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.26 lbs |