Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PLS480A Littelfuse Protection Relays, PLR Series, Reverse Phase Relay, 440/480V, SPDT
PLS480A Littelfuse Protection Relays, PLR Series, Reverse Phase Relay, 440/480V, SPDT
This item cannot be canceled or returned
Description
Protection Relays, PLR Series
Reverse Phase Relay, 440/480V, SPDT
Specifications
Specifications
| Manufacturer Part Number |
PLS480A |
| Manufacturer |
Littelfuse |
| Product Series |
PLR |
| Family Series |
Littelfuse Protection Relays, PLR Series |
| Description |
Reverse Phase Relay, 440/480V, SPDT Output, 8 Pin Octal Base |
| Phase |
3 |
| Voltage |
440 V, 480 V |
| Current Rating |
10 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Voltage Unbalance % |
4-10 % |
| Type of Display |
LED Status Indicator |
| Mounting |
Plug-In |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.24 lbs |
PLS480A
Littelfuse Protection Relays, PLR Series