PLUG3-SQ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLUG3-SQ Killark Fittings, PLUG Series, Recessed Plug, 1in. Hub, Square Drive,

MFG Item Number
PLUG3-SQ

PLUG3-SQ Killark Fittings, PLUG Series, Recessed Plug, 1in. Hub, Square Drive,

MFG Item Number
PLUG3-SQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PLUG Series
Item #
PLUG3-SQ
Recessed Plug, 1in. Hub, Square Drive,

PLUG Series Information

  • Used to Close Up a Tapped Hole or Hub
  • Threaded Hubs
  • Zinc Plated

Specifications

Specifications
Manufacturer Part Number PLUG3-SQ
Manufacturer Killark
Product Series PLUG
Family Series Killark Fittings, PLUG Series
Description Recessed Plug, 1in. Hub, Square Drive, Steel
Connection Type Square Head
Trade Size 1 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Comments Square Head Plug
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CUP-3
CUP-3
Killark Fittings, CUP Series
PLUG3
PLUG3
Killark Fittings, PLUG Series