Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PNRU110A Syrelec, Brand of Crouzet Control Relays, NRU Series, Liquid Level Control,8-Pin,110VAC
PNRU110A Syrelec, Brand of Crouzet Control Relays, NRU Series, Liquid Level Control,8-Pin,110VAC
Description
Liquid Level Control,8-Pin,110VAC
- LED Relay Indicator
- Three Styles
- Pump Up Control
- 10 Amp SPDT Relay
Specifications
Specifications
| Manufacturer Part Number |
PNRU110A |
| Manufacturer |
Syrelec, Brand of Crouzet Control |
| Product Series |
NRU |
| Family Series |
Syrelec, Brand of Crouzet Control Relays, NRU Series |
| Description |
Liquid Level Control,8-Pin,110VAC SPDT 10A |
| Function |
Pump Up |
| Coil Voltage |
110 VAC |
| Output Current |
10 A |
| Output Configuration |
SPDT |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.38 lbs |
PNRU110A
Syrelec, Brand of Crouzet Control Relays, NRU Series