Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PR006-1M |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Terminal Blocks |
| Description | Top Hat Slotted Steel DIN Rail, 35 mm X 15 mm, 1 Meter |
| Length | 1 m |
| Perforated | Yes |
| Composition | Steel |
| Width | 35 mm |
| Height | 15 mm |
| Approvals | IEC |
| Comments | Heavy Duty |
| Net Weight | 1.35 lbs |
| Gross Weight | 1.35 lbs |