96 Series Information
| Manufacturer Part Number | PRK-96M/R-3420-25 |
|---|---|
| Manufacturer | Leuze |
| Product Series | 96 |
| Family Series | Leuze Photoelectric Sensors, 96 Series |
| Description | Sensor, 50082066 |
| Power Type | AC, DC |
| Beam Type | Visible Red |
| Max Range | 59.06 ' |
| Voltage | 30-230 VAC/VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 208 VAC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Connection Type | Screw Terminal |
| Operating Mode | Light On, Light/Dark On |
| Composition | Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 20 Hz |
| Polarization Filter | Yes |
| Net Weight | 0.86 lbs |
| Gross Weight | 0.99 lbs |