PRK18B.T2/PX-M12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRK18B.T2/PX-M12

Leuze Photoelectric Sensors

PRK18B.T2/PX-M12

Leuze Photoelectric Sensors
Polarized retro-reflective
MFG Item Number
PRK18B.T2/PX-M12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
PRK18B.T2/PX-M12
Polarized retro-reflective

Series Information

Specifications

Specifications
Manufacturer Part Number PRK18B.T2/PX-M12
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Red LED
Max Range 15.75 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Operating Mode Dark On
Output Type PNP
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,500 Hz
Polarization Filter No
Sense Transparent Media No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs