PRK46C.1/4P-M12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PRK46C.1/4P-M12

Leuze Photoelectric Sensors

PRK46C.1/4P-M12

Leuze Photoelectric Sensors
Polarized retro-reflective
MFG Item Number
PRK46C.1/4P-M12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
PRK46C.1/4P-M12
Polarized retro-reflective

Series Information

Specifications

Specifications
Manufacturer Part Number PRK46C.1/4P-M12
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 98.43 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Operating Mode Light On
Output Type PNP
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 500 Hz
Polarization Filter Yes
Sense Transparent Media No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs