PSL100E24RP
Eaton Power Supplies, PSL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSL100E24RP

Eaton Power Supplies, PSL Series

PSL100E24RP

Eaton Power Supplies, PSL Series
100W 24V Power Supply - Low Profile
MFG Item Number
PSL100E24RP
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PSL Series
Item #
PSL100E24RP
100W 24V Power Supply - Low Profile

PSL Series Information


Specifications

Specifications
Manufacturer Part Number PSL100E24RP
Manufacturer Eaton
Product Series PSL
Family Series Eaton Power Supplies, PSL Series
Description Eaton PSL series 24V DC low-profile power supply PSU, 1PHASE, 24VDC, 100W
Power 91.2 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 90-264 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 22-24 VDC
Output Current 3.8 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-160 °F
Approvals CE, cULus
Net Weight 0.7719 lbs
Gross Weight 0.7719 lbs