Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Easy E4 Series Information
| Manufacturer Part Number | EASY-E4-DC-12TC1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Easy E4 |
| Family Series | Eaton Programmable Logic Controllers, Easy E4 Series |
| Description | EASYE4 NPLC 24DC TR DISP SCWTRM |
| Voltage | 20.4-28.8 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs & Type | 8 - Digital |
| Number of Outputs & Type | 4 - Transistor |
| Expandable | Yes |
| Display Type | LCD |
| Communication | Ethernet, Modbus |
| Mounting | DIN Rail |
| Embedded Ethernet | Yes |
| Embedded Clock/Calendar | Yes |
| Approvals | cULus |
| Comments | 8 Digital Inputs, 4 of which can be used as Analog Inputs |
| Net Weight | 0.3925 lbs |
| Gross Weight | 0.535 lbs |