Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PVSE 230 Series Information
| Manufacturer Part Number | PVSE230/24-20 |
|---|---|
| Manufacturer | Block |
| Product Series | PVSE 230 |
| Family Series | Block Power Supplies, PVSE 230 Series |
| Description | SMPS PowerVision |
| Power | 480 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 110-240 VAC |
| Input Frequency | 44-66 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 22-29.5 VDC |
| Output Current | 20 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | No |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Approvals | cULus, cURus |
| Net Weight | 5.095 lbs |
| Gross Weight | 5.35 lbs |