Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Red Lion Process Controllers, PXU PID Controllers Series
PXU11A20
Red Lion Process Controllers, PXU PID Controllers Series
1/16 CNTL, RLY, RLY,485,USR,AC
This item cannot be canceled or returned
Description
Process Controllers, PXU PID Controllers Series
1/16 CNTL, RLY, RLY,485,USR,AC
PXU PID Controllers Series Information
Specifications
Specifications
| Manufacturer Part Number |
PXU11A20 |
| Manufacturer |
Red Lion |
| Product Series |
PXU PID Controllers |
| Family Series |
Red Lion Process Controllers, PXU PID Controllers Series |
| Description |
1/16 CNTL, RLY, RLY,485,USR,AC |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
3 |
| Display Type |
LCD |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, E, J, K, L, N, R, S, T, TXK, U |
| Approvals |
CE, cULus |
| Comments |
RS485 Communications, 2 Programmable User Inputs |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.41 lbs |
PXU11A20
Red Lion Process Controllers, PXU PID Controllers Series