PXU PID Controllers Series Information
| Manufacturer Part Number | PXU31A20 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | PXU PID Controllers |
| Family Series | Red Lion Process Controllers, PXU PID Controllers Series |
| Description | 1/16 CNTL, 20MA, RLY,485,USR,AC |
| Power Supply | 100-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Input Type | Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type | Analog Current, Relay |
| Number of Outputs | 2 |
| Display Type | LCD |
| Case Size | 1/16 DIN |
| Thermocouple Class | B, E, J, K, L, N, R, S, T, TXK, U |
| Approvals | CE, cULus |
| Comments | RS485 Communications, 2 Programmable User Inputs |
| Net Weight | 0.335 lbs |
| Gross Weight | 0.4 lbs |