Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Q Series Information
| Manufacturer Part Number | QT20.361 |
|---|---|
| Manufacturer | Puls |
| Product Series | Q |
| Family Series | Puls Power Supplies, Q Series |
| Description | POWER SUPPLY, 36VDC, 13.3A, 3PH, 480 380-480V 3-PH INPUT 124mmHx65mmWx127mmD, SPRING TERMINAL |
| Power | 480 W |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 3 |
| Nominal Output Voltage | 48 VDC |
| Output VDC | 36-42 VDC |
| Output Current | 13.3 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CE, cULus, cURus, UL1604 CLASS 1 DIV 2, UL508, UL60950 |
| Net Weight | 1.98 lbs |
| Gross Weight | 2.3148 lbs |