Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R0402 Wiegmann Wireway, N1, Lay-In Duct Reducer Fitting

MFG Item Number
R0402

R0402 Wiegmann Wireway, N1, Lay-In Duct Reducer Fitting

MFG Item Number
R0402
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
R0402
N1, Lay-In Duct Reducer Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number R0402
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1, Lay-In Duct Reducer Fitting
Composition Steel
Style Reducer
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
CWCRD42
CWCRD42
Hammond Manufacturing Wireway, CWCRD Series
CWRD42
CWRD42
Hammond Manufacturing Wireway, CWRD Series