Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R0806 Wiegmann Wireway, Wireway Reducer, Gray Steel

MFG Item Number
R0806

R0806 Wiegmann Wireway, Wireway Reducer, Gray Steel

MFG Item Number
R0806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
R0806
Wireway Reducer, Gray Steel

Series Information

Specifications

Specifications
Manufacturer Part Number R0806
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Wireway Reducer, Gray Steel
Composition Steel
Style Reducer
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 7 lbs
Gross Weight 7 lbs
Alternatives
CWCRD86
CWCRD86
Hammond Manufacturing Wireway, CWCRD Series
CWRD86
CWRD86
Hammond Manufacturing Wireway, CWRD Series