R25030-1COR
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R25030-1COR Eaton's Bussmann series Fuseblocks & Holders, Fuseblock, 1-P, 30A/250V Max, R,
MFG Item Number
R25030-1COR

R25030-1COR Eaton's Bussmann series Fuseblocks & Holders, Fuseblock, 1-P, 30A/250V Max, R,

MFG Item Number
R25030-1COR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
R25030-1COR
Fuseblock, 1-P, 30A/250V Max, R,

Series Information

Specifications

Specifications
Manufacturer Part Number R25030-1COR
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description Fuseblock, 1-P, 30A/250V Max, R, Box Lug Terminals, Reinforced, Copper ONLY
Fuse Type Class R
Net Weight 0.1 lbs
Gross Weight 0.0353 lbs
Alternatives
20306R
20306R
Mersen Fuseblocks & Holders, CLASS R Series
R25030-1CR
R25030-1CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
20356R
20356R
Mersen Fuseblocks & Holders