20306R
Mersen Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20306R Mersen Fuseblocks & Holders, CLASS R Series, Fuse Block 250VAC 250VDC Class R 30A

MFG Item Number
20306R

20306R Mersen Fuseblocks & Holders, CLASS R Series, Fuse Block 250VAC 250VDC Class R 30A

MFG Item Number
20306R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, CLASS R Series
Item #
20306R
Fuse Block 250VAC 250VDC Class R 30A

CLASS R Series Information

  • 30~600 Amps
  • 250 & 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class R Fuse Blocks accommodate all Class R 250 and 600V power fuses. A choic of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60, and 100A fuse blocks feature an adder block which can be snapped onto 1, 2, or 3 pole blocks to form multi‑pole segmented blocks of as many poles as desired.

Videos

Specifications

Specifications
Manufacturer Part Number 20306R
Manufacturer Mersen
Product Series CLASS R
Family Series Mersen Fuseblocks & Holders, CLASS R Series
Description Fuse Block 250VAC 250VDC Class R 30A 1-Pole Box with Reinforced Clip
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
Alternatives
R25030-1CR
R25030-1CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
R30A1B
R30A1B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
LFR250301C
LFR250301C
Littelfuse Fuseblocks & Holders