R25030-1CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R25030-1CR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 1-P, 30A/250V Max, R,
MFG Item Number
R25030-1CR

R25030-1CR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 1-P, 30A/250V Max, R,

MFG Item Number
R25030-1CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
R25030-1CR
Fuseblock, 1-P, 30A/250V Max, R,

CLASS R Series Information

  • 1/10~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Bussmann Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, and box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number R25030-1CR
Manufacturer Eaton's Bussmann series
Product Series CLASS R
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
Description Fuseblock, 1-P, 30A/250V Max, R, Box Lug Terminals, Reinforced
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.0353 lbs
Alternatives
H25030-1CR
H25030-1CR
Eaton's Bussmann series Fuseblocks & Holders, H250 Series
20306R
20306R
Mersen Fuseblocks & Holders, CLASS R Series
R30A1B
R30A1B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
LFR250301C
LFR250301C
Littelfuse Fuseblocks & Holders