R30A2B
Marathon Special Products Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R30A2B Marathon Special Products Fuseblocks & Holders, CLASS R Series, Fuseblock, 2-Pole, 30A/250V, Class R
MFG Item Number
R30A2B

R30A2B Marathon Special Products Fuseblocks & Holders, CLASS R Series, Fuseblock, 2-Pole, 30A/250V, Class R

MFG Item Number
R30A2B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
R30A2B
Fuseblock, 2-Pole, 30A/250V, Class R

CLASS R Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number R30A2B
Manufacturer Marathon Special Products
Product Series CLASS R
Family Series Marathon Special Products Fuseblocks & Holders, CLASS R Series
Description Fuseblock, 2-Pole, 30A/250V, Class R BOX LUG TERMINALS, REINFORCED SPRING CLIPS, UL LISTED, CSA CERTIFIED
Current Rating 30 A
Voltage 250 V
Poles 2
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.165 lbs
Gross Weight 0.165 lbs
Alternatives
R25030-2CR
R25030-2CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series