Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R9C3100U Eaton Disconnect Switches, R9 Series, UL98 C-FRAME 3P 100A NF ROTARY DISC
R9C3100U Eaton Disconnect Switches, R9 Series, UL98 C-FRAME 3P 100A NF ROTARY DISC
This item cannot be canceled or returned
Description
Disconnect Switches, R9 Series
UL98 C-FRAME 3P 100A NF ROTARY DISC
Rating Three‑Pole from 30A to 100A Direct or External Operation Handle (Padlockable in ON Position) Double Breaking Per Phase The R9 Series (UL 98 listed) non‑fusible 30‑100A compact range ensures making or breaking on load and safety isolation for low voltage electrical circuits, particularly for machine control circuits up to 600V.
Specifications
Specifications
Manufacturer Part Number
R9C3100U
Manufacturer
Eaton
Product Series
R9
Family Series
Eaton Disconnect Switches, R9 Series
Description
Eaton rotary disconnect switch, 100 A, Non-fusible, Three-pole, Switch body, R9 Series, 600 V, C frame
Poles
3
Current Rating
100 A
AC Voltage
600 VAC
Mounting
DIN
Fusible
No
Approvals
CE, CSA, UL
Net Weight
0.5 lbs
Gross Weight
1.39 lbs
R9C3100U
Eaton Disconnect Switches, R9 Series