Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R9L3200FJ Eaton Disconnect Switches, UL98 L-FRAME 3P 200A J-FusROTARY DISC
MFG Item Number
R9L3200FJ
R9L3200FJ Eaton Disconnect Switches, UL98 L-FRAME 3P 200A J-FusROTARY DISC
MFG Item Number
R9L3200FJ
Description
Disconnect Switches, Series
UL98 L-FRAME 3P 200A J-FusROTARY DISC
Specifications
Specifications
| Manufacturer Part Number |
R9L3200FJ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton rotary disconnect switch, 200 A, Class J fuses, Three-pole, Switch body, R9 Series, 600 V, J frame |
| Poles |
3 |
| Current Rating |
200 A |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
7.015 lbs |
| Gross Weight |
7.76 lbs |
R9L3200FJ
Eaton Disconnect Switches