RA2410HA06
Carlo Gavazzi Relays, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RA2410HA06

Carlo Gavazzi Relays, RA Series

RA2410HA06

Carlo Gavazzi Relays, RA Series
Solid State Relay, 1-P, 10A, 240VAC,
MFG Item Number
RA2410HA06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, RA Series
Item #
RA2410HA06
Solid State Relay, 1-P, 10A, 240VAC,

RA Series Information

  • 10~280VAC/DC;3~32VDC Input
  • 24~530 VAC, 10~90A Output
  • Zero Cross Random Switching
  • Antiparallel Thyristor Output
  • Panel Mount
The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.

  • 4KV Isolation
  • Direct Copper Bonding Technology


Videos

Specifications

Specifications
Manufacturer Part Number RA2410HA06
Manufacturer Carlo Gavazzi
Product Series RA
Family Series Carlo Gavazzi Relays, RA Series
Description Solid State Relay, 1-P, 10A, 240VAC, 90-280VAC Control, 24-280VAC Load, Zero Crossing
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC, 90-280 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 650 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber Yes
Net Weight 0.2425 lbs
Gross Weight 0.2425 lbs
Alternatives
RA2450HA06
RA2450HA06
Carlo Gavazzi Relays, RA Series
A2425
A2425
Crydom Relays, Series One Series
RSSAN-10A
RSSAN-10A
IDEC Relays, RSS Series
84134001
84134001
Crydom Relays, 8413 Series
A2410
A2410
Crydom Relays, Series One Series