Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RE Series Information
| Manufacturer Part Number | RE21 SA |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | RE |
| Family Series | Eaton's Crouse-Hinds series Fittings, RE Series |
| Description | Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 3/4 NPT, End 2: 1/2 NPT, Copper-free aluminum |
| Connection Type | Male/Female |
| External Thread | 1 NPT |
| Internal Thread | 1/2 NPT |
| Material | Aluminum |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, NEC/CEC, UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |