Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RE Series Information
| Manufacturer Part Number | RE32 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | RE |
| Family Series | Eaton's Crouse-Hinds series Fittings, RE Series |
| Description | Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 1 NPT, End 2: 3/4 NPT, Steel |
| Connection Type | Male/Female |
| External Thread | 1 NPT |
| Internal Thread | 3/4 NPT |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | CSA, NEC/CEC, UL |
| Net Weight | 0.0003 lbs |
| Gross Weight | 0.0065 lbs |